Shop All Headers & Wire Housings
Te Connectivity
Heavy Duty Power Connectors Drawer Conn Hsg Assy Female 8P Dia 4.3
Mfr # 5172070-3
Zoro # G205979344
product price: $20.99
/ea
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 26.3 mm
- Width 25 mm
- Material Glass-Filled PBT
- Length 2.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5172070-3
- Zoro # G205979344
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 26.3 mm |
Width | 25 mm |
Length | 2.02 in |
Min. Single Wire Size | 0.22 mm2 |
Max. Single Wire Size | 2.18 mm2 |
Details
Item | Connector |
Number of Rows | 2 |
Material | Glass-Filled PBT |
Application | Power, Signal |
Color | Blue |
Max. Voltage | 250V |
Number of Contacts | 8 |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Hole Center to Center | 5 mm |
Connector Terminates To | Wire & Cable |
Max. Temp. | 120°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 1000 pk (AL-11-50 9-D)
- EATON Miniature LED Bulb, 120 Volts, Red (HT8LEDRF7)
- EATON BUSSMANN 5PK 2A AGC Glass Fuse (BP/AGC-2-RP)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYF7)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings