Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Strain Rlf Cover 7P Feed-Thru
Mfr # 643077-7
Zoro # G605916994
product price: $0.88
/ea
Sold in multiples of 8000 for $7,040.00
$7,040.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Max. Temp. 85°C
- Hole Center to Center 2.54 mm
- Material Nylon
- For Use With MTA-100 Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 643077-7
- Zoro # G605916994
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | White |
Max. Temp. | 85°C |
Hole Center to Center | 2.54 mm |
Material | Nylon |
For Use With | MTA-100 Connectors |
Type | Strain Relief Cover |
Number of Contacts | 7 |
Flammability Rating | UL 94 V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, L Class, A4BQ Series, Time-Delay, 200A, 600V AC, Non-Indicating (A4BQ200)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671A)
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings