Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Strain Rlf Cover 6P Closed End
Mfr # 643075-6
Zoro # G905910845
Sold in multiples of 250 for $137.50
$137.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- For Use With MTA-100 Connectors
- Type Strain Relief Cover
- Max. Temp. 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 643075-6
- Zoro # G905910845
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | White |
Material | Nylon |
For Use With | MTA-100 Connectors |
Type | Strain Relief Cover |
Max. Temp. | 85°C |
Hole Center to Center | 2.54 mm |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No (LC1D40AT7)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- VICTRON ENERGY SmartSolar Pluggable Display (SCC900650010)
- HONEYWELL At150F1030 50Va Transformer (AT150F1030)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings