Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Standard Pressure 32-27 Awg Gold
Mfr # 6-102316-3
Zoro # G005916969
product price: $0.99
/ea
Sold in multiples of 90 for $89.10
$89.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 32 AWG
- Max. Single Wire Size 27 AWG
- Max. Voltage 250V AC
- Terminal Type Crimp
- Standards CSA LR7189; UL E28476
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-102316-3
- Zoro # G005916969
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 32 AWG |
Max. Single Wire Size | 27 AWG |
Max. Insulation Dia. | 0.04 in |
Details
Item | Contact |
Max. Voltage | 250V AC |
Terminal Type | Crimp |
Standards | CSA LR7189; UL E28476 |
Wire Type | Discrete |
Max. Temp. | 105°C |
Connection Material | Copper-Tin-Phosphor Bronze |
Features | With Wire Insulation Support |
For Use With | Model K Machines |
Contact Type | Socket |
Terminal Finish | Tin Plated |
Current Rating | 3 A |
Contact Plating Thickness | 15 µin |
Contact Finish | Gold Plated |
Connector Terminates To | Wire & Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1222)
- AC WORKS Adapter 20A 125V L5-20P Male Plug To 5-15/20R 15/20A T-blade Female Connector (ADL520520)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024CR)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings