Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Standard Pressure 26-22 Awg Gold
Mfr # 1-87756-8
Zoro # G805917074
product price: $0.49
/ea
Sold in multiples of 200 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model K Machines
- Features With Wire Insulation Support
- Standards UL E28476; CSA LR7189
- Wire Type Discrete
- Connector Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-87756-8
- Zoro # G805917074
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Max. Insulation Dia. | 0.061 in |
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Details
Item | Contact |
For Use With | Model K Machines |
Features | With Wire Insulation Support |
Standards | UL E28476; CSA LR7189 |
Wire Type | Discrete |
Connector Terminates To | Wire & Cable |
Current Rating | 3 A |
Contact Type | Socket |
Terminal Finish | Tin-Lead Plated; Tin-Lead over Nickel |
Contact Finish | Gold Plated |
Terminal Type | Crimp |
Connection Material | Copper-Tin-Phosphor Bronze |
Max. Voltage | 250V AC |
Contact Plating Thickness | 30 µin |
Max. Temp. | 105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2557SW0003)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SCHNEIDER ELECTRIC Relay, 8Pin, DPDT, 10A, 100VAC (8501KFR12V20)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC, A Curve (HOM120GFI)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings