Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Standard Pressure 24-20 Awg Gold
Mfr # 86016-2
Zoro # G905911705
product price: $0.63
/ea
Sold in multiples of 200 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With Wire Insulation Support
- For Use With Model K Machines
- Standards UL E28476; CSA LR7189
- Contact Type Socket
- Connection Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 86016-2
- Zoro # G905911705
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Insulation Dia. | 0.069 in |
Max. Single Wire Size | 20 AWG |
Details
Item | Contact |
Features | With Wire Insulation Support |
For Use With | Model K Machines |
Standards | UL E28476; CSA LR7189 |
Contact Type | Socket |
Connection Material | Beryllium Copper |
Current Rating | 3 A |
Terminal Finish | Gold Flash |
Connector Terminates To | Wire & Cable |
Max. Voltage | 250V AC |
Contact Plating Thickness | 30 µin |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Contact Finish | Gold Plated |
Wire Type | Discrete |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABDCC)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB1)
- PANDUIT Faceplate, 1pt, Sgl Gang, Exec, Ei (CFPE1EIY)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings