Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Recpt Contact 32-27
Mfr # 103455-2
Zoro # G105917033
product price: $0.63
/ea
Sold in multiples of 12500 for $7,875.00
$7,875.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With Wire Insulation Support
- Standards CSA LR7189; UL E28476
- For Use With Model K Machines
- Current Rating 3 A
- Min. Single Wire Size 32 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 103455-2
- Zoro # G105917033
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 32 AWG |
Max. Insulation Dia. | 0.04 in |
Max. Single Wire Size | 27 AWG |
Details
Item | Contact |
Features | With Wire Insulation Support |
Standards | CSA LR7189; UL E28476 |
For Use With | Model K Machines |
Current Rating | 3 A |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Contact Type | Socket |
Max. Voltage | 250V AC |
Contact Plating Thickness | 30 µin |
Connection Material | Phosphor Bronze |
Contact Finish | Gold Plated |
Wire Type | Discrete |
Terminal Type | Crimp |
Terminal Finish | Gold Flash |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (810C)
- TELEMECANIQUE SENSORS Capacitive Sensor 30 Mm 24 240 Ac Nc (XT230A1FBL2)
- NCC .25-5SEC 120/240V-AC TIME DELAY RELAY (Q1T-00005-341)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings