Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Recept 36Pos .100 Vert Dual
Mfr # 6-534998-8
Zoro # G205911610
product price: $7.19
/ea
Sold in multiples of 15 for $107.85
$107.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series AMPMODU, MOD IV
- Max. Voltage 333V AC
- Height 5.03 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-534998-8
- Zoro # G205911610
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 5.03 mm |
Details
Item | PCB Mount Receptacle |
Color | Black |
Number of Rows | 2 |
Series | AMPMODU, MOD IV |
Max. Voltage | 333V AC |
Standards | UL E28476; CSA LR7189 |
Connection Material | Phosphor Bronze |
Hole Center to Center | 2.54 mm |
Max. Temp. | 125°C |
Material | Thermoplastic |
Terminal Type | Through Hole - Solder |
Current Rating | 2 A |
Contact Type | Socket |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Contact Plating Thickness | 30 µin |
Number of Contacts | 36 |
Connector Terminates To | Printed Circuit Board |
Contact Finish | Gold Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Load Center, CHP, 8 Spaces, 200A, Main Circuit Breaker, 1 Phase (CHP08B200RF)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Black (SNAP1201BKNA)
- D-LINE Raceway, Half Round Mini, 6 ft. 7 In, White (US/R2D3015W/GR)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings