Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Rec Hsg 3P Z-Key Dynamic D-2
Mfr # 3-1318120-3
Zoro # G005911285
product price: $0.67
/ea
Sold in multiples of 150 for $100.50
$100.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- For Use With Plug Housing & Header
- Width 0.473 in
- Standards CSA Certified; UL E28476; UL Recognized
- Material Glass-Filled Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1318120-3
- Zoro # G005911285
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Width | 0.473 in |
Height | 20 mm |
Length | 8.9 mm |
Details
Item | Connector |
Number of Rows | 1 |
For Use With | Plug Housing & Header |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Glass-Filled Polyester |
Color | Black |
Flammability Rating | UL 94 V-0 |
Connector Type | Receptacle |
Max. Voltage | 250V AC/DC |
Max. Temp. | 105°C |
Number of Contacts | 3 |
Hole Center to Center | 2.5 mm |
Green Environmental Attribute | Halogen Free |
Connector Terminates To | Printed Circuit Board; Wire & Cable |
Series | 2000 |
Contact Type | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- CHATHAM BRASS Thermocouple Recplacement Kit, 24in. Thermocouple (233-24)
- SQUARE D Molded Case Circuit Breaker, HJL Series 30A, 3 Pole, 600V AC (HJL36030M71)
- L.H. DOTTIE L.H. Dottie 5/16'' Anti Short Bushing, 1000PK (0)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings