Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Rcpt 4 Pos Wht Mini Crimp 1.5Mm
Mfr # 353908-4
Zoro # G505911211
product price: $0.38
/ea
Sold in multiples of 250 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Nylon
- Color Natural
- Standards CSA Certified; UL E28476
- Length 0.295 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 353908-4
- Zoro # G505911211
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 0.295 in |
Width | 0.141 in |
Height | 6 mm |
Max. Single Wire Size | 24 AWG |
Min. Single Wire Size | 30 AWG |
Max. Insulation Dia. | 0.041 in |
Details
Item | Connector |
Number of Rows | 1 |
Material | Nylon |
Color | Natural |
Standards | CSA Certified; UL E28476 |
Application | Power, Signal |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Connector Type | Receptacle |
Connector Terminates To | Wire & Cable |
Max. Voltage | 50V AC/DC |
Number of Contacts | 4 |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Current Rating | 3 A |
Hole Center to Center | 1.5 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH1)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260CP)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings