Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Polarized Header 6P Straight Post Tin
Mfr # 640454-6
Zoro # G605911098
product price: $0.25
/ea
Sold in multiples of 400 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 250V AC
- Height 7.75 mm
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640454-6
- Zoro # G605911098
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 7.75 mm |
Length | 0.7 in |
Details
Color | Natural |
Item | PCB Mount Header |
Number of Rows | 1 |
Max. Voltage | 250V AC |
Application | Signal |
Material | Glass-Filled Polyester |
Hole Center to Center | 2.54 mm |
For Use With | MTA .100 Connector Assembly |
Max. Temp. | 105°C |
Features | Unshrouded |
Terminal Type | Through Hole - Solder |
Connection Material | Copper Alloy |
Standards | CSA Certified; UL E28476; UL Recognized |
Current Rating | 5 A |
Contact Finish | Tin Plated |
Contact Plating Thickness | 3.81 µm |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Terminal Finish | Tin Plated |
Number of Contacts | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 2 AWG, 10 ft., Black, Rubber (19YD99)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (XTCE012B10A)
- QUICKCABLE Surge Protector, 12V (602700-001)
- SQUARE D Fuse Block, 9070 Series, Midget UL Class, 2 Poles (9070FB2A)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings