Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Pin Header 20 Pos Vert Low Profile
Mfr # 2-1761603-7
Zoro # G105910089
product price: $4.95
/ea
Sold in multiples of 20 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Rows 2
- Max. Voltage 250V AC
- Height 8.89 mm
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1761603-7
- Zoro # G105910089
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 8.89 mm |
Length | 33.02 mm |
Details
Color | Blue |
Item | Connector |
Number of Rows | 2 |
Max. Voltage | 250V AC |
Application | Signal |
Max. Temp. | 105°C |
Connector Type | Header |
Material | PBT |
Terminal Type | Through Hole |
For Use With | AMP-Latch Receptacle |
Connection Material | Phosphor Bronze |
Features | With Daisy Chain |
Hole Center to Center | 2.54 mm |
Terminal Finish | Tin Plated |
Current Rating | 1 A |
Number of Contacts | 20 |
Contact Plating Thickness | 30 µin |
Flammability Rating | UL 94 V-0 |
Contact Type | Pin |
Contact Finish | Gold Plated |
Connector Terminates To | Printed Circuit Board |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SBO2V02H30S)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Brown (HBL415)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- JONARD TOOLS Punchdown Tool, 110 Blade (EPD-914110)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings