Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Pin Header 16 Pos Vert Low Profile
Mfr # 2-1761603-6
Zoro # G705910014
product price: $4.95
/ea
Sold in multiples of 25 for $123.75
$123.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Rows 2
- Max. Voltage 250V AC
- Height 8.89 mm
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1761603-6
- Zoro # G705910014
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 8.89 mm |
Length | 27.94 mm |
Details
Item | Connector |
Color | Blue |
Number of Rows | 2 |
Max. Voltage | 250V AC |
Application | Signal |
Features | With Daisy Chain |
Max. Temp. | 105°C |
For Use With | AMP-Latch Receptacle |
Material | PBT |
Connection Material | Phosphor Bronze |
Hole Center to Center | 2.54 mm |
Connector Type | Header |
Terminal Type | Through Hole |
Contact Type | Pin |
Terminal Finish | Tin Plated |
Current Rating | 1 A |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 16 |
Connector Terminates To | Printed Circuit Board |
Contact Finish | Gold Plated |
Contact Plating Thickness | 30 µin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (FRN-R-4)
- EATON Cutler-Hammer Legend Plate, Push/Pull, Start/Stop (10250TR2)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 3 D (F1X3WH6)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No (XTCE015B10B)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings