Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Mod Iv Recp Lp Rcpt 24-20 Awg 30 Au
Mfr # 87523-3
Zoro # G705916979
product price: $0.79
/ea
Sold in multiples of 150 for $118.50
$118.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features With Wire Insulation Support
- Standards CSA LR7189; UL E28476
- For Use With Model K Machines
- Contact Plating Thickness 30 µin
- Terminal Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 87523-3
- Zoro # G705916979
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 20 AWG |
Max. Insulation Dia. | 0.069 in |
Details
Item | Contact |
Features | With Wire Insulation Support |
Standards | CSA LR7189; UL E28476 |
For Use With | Model K Machines |
Contact Plating Thickness | 30 µin |
Terminal Type | Crimp |
Contact Type | Socket |
Wire Type | Discrete |
Contact Finish | Gold Plated |
Connection Material | Copper-Tin-Phosphor Bronze |
Current Rating | 3 A |
Terminal Finish | Gold over Nickel |
Max. Temp. | 105°C |
Max. Voltage | 250V AC |
Connector Terminates To | Wire & Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR9R)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor White (2460)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Split Ring Remote, Adj. (RIBXJA)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2745CR)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings