Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Grace Inertia Connector 3.5 3P
Mfr # 2-1565082-3
Zoro # G105910263
product price: $0.22
/ea
Sold in multiples of 800 for $176.00
$176.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Rows 1
- Max. Voltage 300V AC
- Height 0.49 in
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1565082-3
- Zoro # G105910263
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Dimensions
Height | 0.49 in |
Details
Color | Blue |
Item | Housing |
Number of Rows | 1 |
Max. Voltage | 300V AC |
Application | Power, Signal |
Hole Center to Center | 3.5 mm |
Material | Nylon |
Terminal Type | Crimp |
For Use With | Cap Housing |
Connection Material | Copper Alloy |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Number of Contacts | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 4 AWG (25mm2) Wire, PK50 (97 99 339)
- ALLEN TEL RS232 Mini Tester (ATMT25MF)
- KILLARK Bushing, Reducing (RE31S)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN24C-FA)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings