Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Gic7.92 2Pos Header Assy Blue
Mfr # 1747052-3
Zoro # G205910217
product price: $0.99
/ea
Sold in multiples of 150 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Min. Single Wire Size 24 AWG
- Max. Single Wire Size 16 AWG
- Number of Rows 1
- Max. Voltage 300V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1747052-3
- Zoro # G205910217
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 16 AWG |
Details
Item | Header Assembly |
Color | Blue |
Number of Rows | 1 |
Max. Voltage | 300V AC/DC |
Application | Power, Signal |
Max. Temp. | 105°C |
Hole Center to Center | 7.92 mm |
Material | Nylon |
Terminal Type | Through Hole - Solder |
Contact Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Tin Plated |
Contact Type | Tab |
Contact Plating Thickness | 1 µm |
Current Rating | 10 A |
Number of Contacts | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (22955901)
- WIEGMANN Polycarbonate Enclosure, 6.06 in H, 5 in W, 3.31 in D, NEMA 4X, Screw On (HW-S16012090WW)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- HARTING Han 16B Thermoplastic Lever, PK 10 (09000005229)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings