Shop All PCB Connectors
Te Connectivity
Headers & Wire Housings Friction Lck Hdr 5P Right Angle Post Tin
Mfr # 640457-5
Zoro # G505913000
product price: $0.35
/ea
Sold in multiples of 350 for $122.50
$122.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Voltage 250V AC
- Application Signal
- Standards CSA Certified; UL E28476; UL Recognized
- Length 0.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640457-5
- Zoro # G505913000
- Country of Origin China
- Category PCB Connectors
Dimensions
Length | 0.6 in |
Height | 7.87 mm |
Details
Item | PCB Mount Header |
Color | Natural |
Max. Voltage | 250V AC |
Application | Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Features | Unshrouded |
Terminal Type | Through Hole - Solder |
For Use With | MTA .100 Connector Assembly |
Connection Material | Copper Alloy |
Material | Glass-Filled Polyester |
Max. Temp. | 105°C |
Hole Center to Center | 2.54 mm |
Contact Plating Thickness | 3.81 µm |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 5 |
Contact Finish | Tin Plated |
Number of Rows | 1 |
Current Rating | 5 A |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Tin Plated |
Contact Type | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2BD)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (41169401)
- HUBBELL Electrical Box Kit, Outlet Box, 1 Gang, Aluminum (5874-5S)
- FUNCTIONAL DEVICES-RIB Xktf Solid Core, Fixed (RIBXKTF)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity PCB Connectors