Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Flat Header Strt 8P Square Post Tin
Mfr # 640383-8
Zoro # G305911237
Sold in multiples of 75 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 600V AC
- Application Power
- Length 31.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 640383-8
- Zoro # G305911237
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 31.7 mm |
Details
Color | Natural |
Item | Header |
Number of Rows | 1 |
Max. Voltage | 600V AC |
Application | Power |
Terminal Type | Through Hole - Solder |
Hole Center to Center | 3.96 mm |
Material | Glass-Filled Polyester |
Features | Unshrouded |
For Use With | MTA .156 Connector Assembly or SL .156 Connector Assembly |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Temp. | 105°C |
Connection Material | Copper Alloy |
Number of Contacts | 8 |
Current Rating | 7 A |
Contact Finish | Tin Plated |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Contact Type | Tab |
Contact Plating Thickness | 2.54 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- CANTEX ADAPTR TERMINAL PVC 3/4"" (5140104U)
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Blk (SNAP2121BKNA)
- EATON BUSSMANN Limiter Fuse, ANN Series, 150A, Very Fast Acting, 125V AC, Bolt-On (ANN-150)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings