Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Flat Header 7P Right Angle Post Tin
Mfr # 640453-7
Zoro # G805910860
product price: $0.70
/ea
Sold in multiples of 150 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Terminal Finish Tin Plated
- Current Rating 5 A
- Max. Voltage 250V AC
- Contact Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640453-7
- Zoro # G805910860
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 0.8 in |
Details
Item | PCB Mount Header |
Number of Rows | 1 |
Terminal Finish | Tin Plated |
Current Rating | 5 A |
Max. Voltage | 250V AC |
Contact Type | Pin |
Standards | CSA Certified; UL E28476; UL Recognized |
For Use With | MTA .100 Connector Assembly |
Connector Terminates To | Printed Circuit Board |
Contact Plating Thickness | 3.81 µm |
Number of Contacts | 7 |
Flammability Rating | UL 94 V-0 |
Color | Natural |
Material | Glass-Filled Polyester |
Terminal Type | Through Hole - Solder |
Features | Unshrouded |
Application | Signal |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
Contact Finish | Tin Plated |
Connection Material | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR2)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-1)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 70A, 600V AC, Non-Indicating (LPJ-70SP)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings