Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Flat Header 2P Right Angle Post Tin
Mfr # 640453-2
Zoro # G805910846
Sold in multiples of 550 for $93.50
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Connector Terminates To Printed Circuit Board
- Features Unshrouded
- Color Natural
- Standards CSA Certified; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 640453-2
- Zoro # G805910846
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 7.62 mm |
Details
Item | PCB Mount Header |
Number of Rows | 1 |
Connector Terminates To | Printed Circuit Board |
Features | Unshrouded |
Color | Natural |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Glass-Filled Polyester |
Contact Type | Pin |
For Use With | MTA .100 Connector Assembly |
Terminal Finish | Tin Plated |
Max. Temp. | 105°C |
Application | Signal |
Terminal Type | Through Hole - Solder |
Connection Material | Copper Alloy |
Number of Contacts | 2 |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 2.54 mm |
Max. Voltage | 250V AC |
Contact Plating Thickness | 3.81 µm |
Contact Finish | Tin Plated |
Current Rating | 5 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Vertical Ground Bar Kits, 0.625x72.00, C (DG72)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (779)
- GE Thermal Unit, 5.36 to 5.99A (CR123C592A)
- TELEMECANIQUE SENSORS Proximity Sensor, 30mm, PNP, NO (XS630B2PAL01M12)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings