Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Ff 250 Rec Hsg 6P Nylon Nat
Mfr # 171183-1
Zoro # G505909898
Sold in multiples of 150 for $114.00
$114.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Max. Temp. 105°C
- Terminal Type Receptacle
- Number of Contacts 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 171183-1
- Zoro # G505909898
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Number of Contacts | 6 |
Hole Center to Center | 9.2 mm |
Insulated | No |
Connector Terminates To | Wire & Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (30397)
- HUBBELL Receptacle, Single Pin, Male, Blk, Taper (HBL15MRSBK)
- SCHNEIDER ELECTRIC Guard, F/22mm 40mm Emergency Stop (ZBZ1604)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22WP)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings