Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Feed Thru W/Tab 5P Red Tin 22 Awg
Mfr # 3-644540-5
Zoro # G505911228
Sold in multiples of 200 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 0.3 mm2
- Max. Single Wire Size 0.4 mm2
- Number of Rows 1
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-644540-5
- Zoro # G505911228
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 0.3 mm2 |
Max. Single Wire Size | 0.4 mm2 |
Height | 7.75 mm |
Length | 15.24 mm |
Max. Insulation Dia. | 0.06 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 7.5A, 125V AC, 1kA at 32V AC, 5 PK (AGA-7-1/2)
- GARDNER BENDER Energy Management Device, 8" D, 125VAC, LCD (PM3000)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS42B)
- ERICSON Plug Nema L14-30, Perma-Tite Extreme Gra (2520-PW6P)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings