Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Feed Thru W/O Tab 7P Red Tin 22 Awg
Mfr # 3-640620-7
Zoro # G805910716
Sold in multiples of 200 for $112.00
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 0.3 mm2
- Max. Single Wire Size 0.4 mm2
- Number of Rows 1
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-640620-7
- Zoro # G805910716
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 0.3 mm2 |
Max. Single Wire Size | 0.4 mm2 |
Height | 7.75 mm |
Length | 0.8 in |
Max. Insulation Dia. | 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- EATON B-LINE J-Hook, Wall Mount, 3/4In Max Cap (BCH12)
- GARDNER BENDER Butt Splice Kit, 2 to 8 AWG (HSB-28)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 45A, 300V AC, Non-Indicating (A3T45)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings