Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Feed Thru Wo Tab 6P L.R. Yellow 20 Awg
Mfr # 3-640600-6
Zoro # G405910697
Sold in multiples of 150 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 23.77 mm
- Color Yellow
- Height 9.78 mm
- For Use With MTA .156 Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-640600-6
- Zoro # G405910697
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 23.77 mm |
Height | 9.78 mm |
Max. Insulation Dia. | 2.41 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 1.02 in L, PK100 (797UY9)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR158)
- COPE Hold Down Clamp, Aluminum (9131A)
- MONOPRICE Ethernet Cable, Cat 6, Black, 1 ft. (2288)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings