Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Feed Thru Wo Tab 6P L.R. Orange 18 Awg
Mfr # 640599-6
Zoro # G405910925
product price: $0.58
/ea
Sold in multiples of 200 for $116.00
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Nylon
- Color White
- Length 23.77 mm
- For Use With MTA .156 Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640599-6
- Zoro # G405910925
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 23.77 mm |
Height | 0.385 in |
Max. Insulation Dia. | 0.095 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Aluminum Swing-Out Panels, 10.75x8.88, A (A1210PSWPNL)
- L.H. DOTTIE L.H. Dottie 3/8'' Anti-Short Bushing, 1000PK (1)
- TY-RAP 18" L Heavy Duty Cable Tie BK PK 500 (TY275MX)
- EATON Illuminated Push Button, 30mm, 1NC, Red (10250T397LRD2A-51)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings