Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Feed Thru Wo Tab 6P L.R. Orange 18 Awg
Mfr # 3-640599-6
Zoro # G505910726
product price: $0.92
/ea
Sold in multiples of 100 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Orange
- For Use With MTA .156 Header
- Material Nylon
- Standards CSA Certified; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640599-6
- Zoro # G505910726
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 0.936 in |
Height | 9.78 mm |
Max. Insulation Dia. | 0.095 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Rectngulr Proxmity Sensr, 12 to 24VDC, NPN (IS5003)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (HF321N)
- AC WORKS NEMA L14-20P 20A 125/250V 4-Prong 4-Angles Locking Male Plug With UL, C-UL Approval (ASEL1420P)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings