Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Feed Thru Wo Tab 4P L.R. Yellow 20 Awg
Mfr # 3-640600-4
Zoro # G605910725
product price: $0.54
/ea
Sold in multiples of 200 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 9.78 mm
- For Use With MTA .156 Header
- Standards CSA Certified; UL E28476; UL Recognized
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640600-4
- Zoro # G605910725
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 9.78 mm |
Length | 15.85 mm |
Max. Insulation Dia. | 0.095 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.1in ID, Black, 9in, PK25 (ITCSN-1100-9"-BLACK-25 PCS)
- APC SurgeArrest Power Surge Protector, 8 Outlets, 6 ft. Cord, 2630 Joules (P8U2)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71)
- POWER FIRST 90 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY9)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings