Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Feed Thru Wo Tab 3P L.R. Yellow 20 Awg
Mfr # 3-640600-3
Zoro # G605910749
product price: $0.78
/ea
Sold in multiples of 150 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 9.78 mm
- Length 11.89 mm
- Application Power
- For Use With MTA .156 Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640600-3
- Zoro # G605910749
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 9.78 mm |
Length | 11.89 mm |
Max. Insulation Dia. | 2.41 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001R20)
- UNIFIED WIRE & CABLE 10 AWG, SIS Lead Wire, 105 Strand, 90C, 600V, Tinned copper, XLPE, Gray, Sold by the FT (10105TXHHW-8-2.5M)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEMA 12, 4X, 6P, Screw On (HW-J100806SC)
- SIEMENS Filler Plate, 1" (VPKQF3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings