Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Direct Mount Card Edge Conn.
Mfr # 284865-7
Zoro # G305910537
Sold in multiples of 448 for $201.60
$201.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Glass-Filled PBT
- Height 7.35 mm
- Application Signal
- For Use With Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 284865-7
- Zoro # G305910537
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Height | 7.35 mm |
Max. Insulation Dia. | 0.08 in |
Max. Single Wire Size | 22 AWG |
Min. Single Wire Size | 24 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Material | Glass-Filled PBT |
Application | Signal |
For Use With | Printed Circuit Board |
Color | Black |
Current Rating | 2 A |
Number of Contacts | 7 |
Terminal Type | Insulation Displacement Crimp |
Hole Center to Center | 2.5 mm |
Max. Voltage | 63V AC |
Max. Temp. | 110°C |
Connector Terminates To | Printed Circuit Board |
Contact Finish | Pre-Tin Plated |
Wire Type | Stranded |
Contact Type | Socket |
Connection Material | Phosphor Bronze |
Connector Type | Card Edge |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- KILLARK Conduit Body Gasket, 1-1/4 and 1-1/2 in., Design: Lay In (OL-45-RG)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- LEVITON Switch Standard, Single Pole, 20A (CSB1-20W)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings