Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Ct Crimp-2 Rec Hsg 10P Blue
Mfr # 3-179228-0
Zoro # G205910767
product price: $0.47
/ea
Sold in multiples of 200 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Thermoplastic
- Length 22 mm
- Width 0.181 in
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-179228-0
- Zoro # G205910767
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 22 mm |
Width | 0.181 in |
Height | 6.6 mm |
Max. Single Wire Size | 22 AWG |
Min. Single Wire Size | 30 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Material | Thermoplastic |
Application | Power, Signal |
Standards | CSA Certified; UL E28476 |
Color | Blue |
Current Rating | 4 A |
Connector Type | Receptacle |
Hole Center to Center | 2 mm |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Number of Contacts | 10 |
Contact Type | Socket |
Max. Voltage | 125V AC/DC |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (PN14-14F-C)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 2P Primary, 600VAC (PDBFS500)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- ZORO SELECT Channel Angle Bracket, Gold (V323Y)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings