Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Closed W/O Tabs 6P L.R. Red 22 Awg
Mfr # 3-640428-6
Zoro # G605910602
Sold in multiples of 200 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 1
- Max. Voltage 600V AC
- Height 9.02 mm
- Application Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-640428-6
- Zoro # G605910602
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 9.02 mm |
Length | 0.936 in |
Max. Insulation Dia. | 0.095 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-910BL)
- TRIPP LITE Cat6a Coupler, RJ45 F/F, Shielded, Snap-in (N235-001-SH-6A)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings