Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Closed W/O Tabs 4P L.R. Natural 24 Awg
Mfr # 3-640429-4
Zoro # G905910531
product price: $0.63
/ea
Sold in multiples of 150 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Max. Voltage 600V AC
- Height 9.02 mm
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640429-4
- Zoro # G905910531
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 9.02 mm |
Length | 0.624 in |
Max. Insulation Dia. | 0.095 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-3.2-BK)
- ZORO SELECT Channel Washer, 1/4 In, Gold, PK25 (V500 1/4Y)
- CANTEX Clear Conduit Solvent Cement For PVC 1 qt (7210603)
- HONEYWELL Cable Pull Switch, 10A, Sngl, 1NC/1NO, 24VDC (1CPSA1A)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings