Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Closed W/O Tabs 3P Yellow 20 Awg
Mfr # 640432-3
Zoro # G205910835
Sold in multiples of 350 for $133.00
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Max. Voltage 600V AC
- Height 0.355 in
- Length 11.89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 640432-3
- Zoro # G205910835
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 0.355 in |
Length | 11.89 mm |
Max. Insulation Dia. | 0.095 in |
Details
Color | White |
Item | Connector |
Number of Rows | 1 |
Max. Voltage | 600V AC |
Material | Nylon |
Connection Material | Copper Alloy |
Terminal Type | Insulation Displacement Crimp |
Wire Range | 20 AWG |
Max. Temp. | 105°C |
For Use With | MTA .156 Header |
Connector Type | Receptacle |
Standards | CSA Certified; UL E28476; UL Recognized |
Wire Type | Discrete; Stranded |
Hole Center to Center | 3.96 mm |
Number of Contacts | 3 |
Contact Type | Socket |
Terminal Finish | Bright Tin-Lead Plated |
Contact Plating Thickness | 2.03 to 5.08 µm |
Current Rating | 7 A |
Flammability Rating | UL 94 V-2 |
Contact Finish | Tin-Lead Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG6)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (A8R84)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Green (HS359-S10-GREEN)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 2" x 1' (6-Pack) (G2X2BL6)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings