Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Closed W/O Tabs 2P White Tin 24 Awg
Mfr # 3-640441-2
Zoro # G705910557
product price: $0.13
/ea
Sold in multiples of 1000 for $130.00
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Max. Voltage 250V AC
- Height 6.99 mm
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640441-2
- Zoro # G705910557
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 6.99 mm |
Length | 0.3 in |
Max. Insulation Dia. | 0.06 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORA Switch Qt Wh 15A120/277V (05601-2WS)
- RACO Conduit Outlet Body, LB Style, 1-1/4" Hub (LB125)
- DAYTON Non-Illum Selector Switch, Cam D, 1NO/1NC (30G310)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings