Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Closed W/O Tabs 2P L.R. Red 22 Awg
Mfr # 640428-2
Zoro # G905910913
product price: $0.28
/ea
Sold in multiples of 500 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Max. Voltage 600V AC
- Height 0.355 in
- Length 7.92 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640428-2
- Zoro # G905910913
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 0.355 in |
Length | 7.92 mm |
Max. Insulation Dia. | 0.095 in |
Details
Item | Connector |
Color | White |
Number of Rows | 1 |
Max. Voltage | 600V AC |
Wire Type | Discrete; Stranded |
Wire Range | 22 AWG |
Terminal Type | Insulation Displacement Crimp |
Standards | CSA Certified; UL E28476; UL Recognized |
Hole Center to Center | 3.96 mm |
Connection Material | Copper Alloy |
Max. Temp. | 105°C |
Material | Nylon |
Connector Type | Receptacle |
For Use With | MTA .156 Header |
Number of Contacts | 2 |
Contact Type | Socket |
Current Rating | 7 A |
Contact Finish | Bright Tin-Lead Plated |
Contact Plating Thickness | 2.03 to 5.08 µm |
Terminal Finish | Bright Tin-Lead Plated |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL31)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (DU222RB)
- OMRON Cable Kit, PVC Covered Steel, 32ft. 10in.L (44506-2710)
- KLEIN TOOLS Modular Data Plugs, RJ45-CAT5e, 10-Pack (VDV826-628)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings