Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Closed With Tabs 2P L.R. Yellow 20 Awg
Mfr # 3-643818-2
Zoro # G705911103
product price: $0.40
/ea
Sold in multiples of 250 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Rows 1
- Max. Voltage 600V AC
- Height 9.02 mm
- Application Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-643818-2
- Zoro # G705911103
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 9.02 mm |
Length | 7.92 mm |
Max. Insulation Dia. | 2.41 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 200mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-200-R)
- MARINCO MARINCO 50FCRV Power Cord Plug End 50 Amp Female Ends (M1D-50FCRV)
- RACO Noninsulated Conector, 2-1/2 In., Straight (3410)
- ILSCO Aluminum Mechanical Lug, onductor, PK4 (AU-2/0-EC)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings