Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Champ 050 B/B Rec V W/Leg 68P
Mfr # 3-5175475-8
Zoro # G105910324
product price: $9.99
/ea
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series Series I
- Max. Voltage 250V AC
- Height 7 mm
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-5175475-8
- Zoro # G105910324
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 7 mm |
Details
Item | PCB Mount Receptacle |
Number of Rows | 1 |
Series | Series I |
Max. Voltage | 250V AC |
Application | Signal |
Hole Center to Center | 1.27 mm |
Material | Nylon |
Max. Temp. | 85°C |
Connection Material | Phosphor Bronze |
For Use With | Plug Assembly |
Terminal Type | Through Hole |
Contact Type | Socket |
Contact Finish | Gold Plated |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 0.5 µm |
Current Rating | 1 A |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 68 |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Flanged Inlet 2P 2W 120VAC (HBL7467)
- IDEAL Connector, PK25 (85-380)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings