Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Amp Universal Power Plug 3P
Mfr # 176272-9
Zoro # G705909971
product price: $0.17
/ea
Sold in multiples of 500 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 300V AC
- Height 9.65 mm
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 176272-9
- Zoro # G705909971
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 9.65 mm |
Length | 13.02 mm |
Details
Item | Housing |
Color | Black |
Number of Rows | 1 |
Max. Voltage | 300V AC |
Application | Power, Signal |
Material | Nylon |
Max. Temp. | 105°C |
For Use With | Cap Housing |
Hole Center to Center | 3.96 mm |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Number of Contacts | 3 |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 9 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC183)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles (CR306A103)
- DWYER INSTRUMENTS 10 to 300 psi Pressure Switch (DA-31-153-9)
- SCHNEIDER ELECTRIC Miniature plug-in relay, 6 A, 4 CO, 48 V, 48V AC Coil Volts, 4 C/O (RXM4AB1E7)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings