Shop All PCB Connectors
Te Connectivity
Headers & Wire Housings Amp Power D/Lock T/Hdr Assy 4P
Mfr # 179840-6
Zoro # G905912924
product price: $0.40
/ea
Sold in multiples of 22 for $8.80
$8.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Max. Single Wire Size 16 AWG
- Min. Single Wire Size 20 AWG
- Max. Voltage 50V AC
- Application Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 179840-6
- Zoro # G905912924
- Country of Origin China
- Category PCB Connectors
Dimensions
Max. Single Wire Size | 16 AWG |
Min. Single Wire Size | 20 AWG |
Width | 13.6 mm |
Length | 14.8 mm |
Height | 14.6 mm |
Max. Insulation Dia. | 3.1 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLB-4)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502H)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (1EHE5)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 1/4 in. Solder (M123MMSP)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Te Connectivity PCB Connectors