Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings Amp Latch 2, 54 Dil Plug Pre-Assy
Mfr # 5-216093-0
Zoro # G705916764
product price: $2.69
/ea
Sold in multiples of 30 for $80.70
$80.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Number of Rows 2
- Application Signal
- Max. Temp. 105°C
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-216093-0
- Zoro # G705916764
- Country of Origin Italy
- Category Headers & Wire Housings
Details
Item | Connector |
Color | Gray |
Number of Rows | 2 |
Application | Signal |
Max. Temp. | 105°C |
Connector Type | Plug |
Hole Center to Center | 2.54 mm |
Terminal Type | Through Hole - Solder; Insulation Displacement Crimp |
Contact Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Current Rating | 1 A |
Number of Contacts | 50 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 8 WG x 3/8" Uninsulated Ring Terminals 10PK (70091)
- SQUARE D Neutral Lug Kit #6 Wire (LK100ANCP)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19DN0C5E020)
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02466.35T.05)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings