Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 8P 26Awg Tin Clsd W/Tab Wht W/Blu Strp
Mfr # 3-643815-8
Zoro # G705911158
product price: $0.94
/ea
Sold in multiples of 100 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Min. Single Wire Size 0.12 mm2
- Number of Rows 1
- Max. Single Wire Size 0.15 mm2
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-643815-8
- Zoro # G705911158
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 0.12 mm2 |
Max. Single Wire Size | 0.15 mm2 |
Height | 6.99 mm |
Length | 22.86 mm |
Max. Insulation Dia. | 0.06 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black, Square (9001KN223BP)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406G)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361R)
- 3M Scotchlok Butt Splice Connector, 22-18 AWG, PK100 (MU18BCX)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings