Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 8P 22Awg Tin Clsd With Tab W/Red Strpe
Mfr # 3-643813-8
Zoro # G605911173
product price: $0.56
/ea
Sold in multiples of 200 for $112.00
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 0.3 mm2
- Number of Rows 1
- Max. Single Wire Size 0.4 mm2
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-643813-8
- Zoro # G605911173
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 0.3 mm2 |
Max. Single Wire Size | 0.4 mm2 |
Height | 6.99 mm |
Length | 22.86 mm |
Max. Insulation Dia. | 0.06 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (6EAW5)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (H366R)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. (HC6B07)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/ COV, SRCE (36034P1)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings