Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 636-0641Lslf Female Socket Con
Mfr # 2-1658528-4
Zoro # G705909803
product price: $3.99
/ea
Sold in multiples of 2660 for $10,613.40
$10,613.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Application Signal
- Terminal Type Insulation Displacement Crimp
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1658528-4
- Zoro # G705909803
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Application | Signal |
Terminal Type | Insulation Displacement Crimp |
Connector Type | Receptacle |
Max. Temp. | 125°C |
Hole Center to Center | 2.54 mm |
Number of Contacts | 6 |
Contact Finish | Gold Plated |
Connector Terminates To | Wire & Cable |
Contact Plating Thickness | 15 µin |
Current Rating | 1 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF2)
- JANDORF Outlet 2 Prong 2Wire Blk (61014)
- MIDWEST FASTENER #14 to #8 Gray Plastic Twist-on Wire Connector, s 10PK (64173)
- MIDWEST FASTENER 16 WG to 14 WG x 5/16" Uninsulated Ring Terminals 10PK (66981)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings