Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 609-1631Hd=Fskt Idc S 16 Sr
Mfr # 6-1437020-6
Zoro # G505911235
product price: $0.57
/ea
Sold in multiples of 150 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 24.99 mm
- Type Strain Relief
- For Use With Female Socket Connector
- Material Glass-Filled Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1437020-6
- Zoro # G505911235
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 24.99 mm |
Details
Color | Blue |
Type | Strain Relief |
For Use With | Female Socket Connector |
Material | Glass-Filled Thermoplastic |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536C)
- MERSEN Pwr Dist Block, 310A, 3P, 12P Secndary, 600V (MPDB69153)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- BRIDGEPORT FITTINGS Grounding Fitting, Zinc, 3/4" Trade Size (261-MSRT)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings