Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 5P Header Gold 15U Single Row
Mfr # 5-146280-5
Zoro # G505910450
Sold in multiples of 150 for $123.00
$123.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Black
- Standards UL E28476; CSA LR7189
- Material Liquid Crystal Polymer
- Current Rating 5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5-146280-5
- Zoro # G505910450
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Item | PCB Mount Header |
Number of Rows | 1 |
Color | Black |
Standards | UL E28476; CSA LR7189 |
Material | Liquid Crystal Polymer |
Current Rating | 5 A |
Contact Type | Pin |
Number of Contacts | 5 |
Type | Breakaway |
Terminal Finish | Tin-Lead Plated; Tin Plated |
Terminal Type | Surface Mount; Through Hole |
Flammability Rating | UL 94 V-0 |
Contact Plating Thickness | 15 µin |
Connection Material | Copper Alloy |
Contact Finish | Gold Plated; Matte Tin Plated |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
Connector Terminates To | Printed Circuit Board |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEY Series 15A, 1 Pole, 277/480V AC (TEY115)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA27A5)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- CAMOZZI Mag Proximity Switch (CSV-220)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings