Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 4P 22Awg Tin Clsd With Tab W/Red Strpe
Mfr # 3-643813-4
Zoro # G705911196
product price: $0.40
/ea
Sold in multiples of 250 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 0.3 mm2
- Number of Rows 1
- Max. Single Wire Size 0.4 mm2
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-643813-4
- Zoro # G705911196
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 0.3 mm2 |
Max. Single Wire Size | 0.4 mm2 |
Height | 6.99 mm |
Length | 12.7 mm |
Max. Insulation Dia. | 0.06 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES L5-30 BLUE SINGLE RECEP (2610-BU)
- STENS Oil Drain Plug, Honda 90131-896-650 (125-704)
- STEELMAN Lead/Clamp Set, For Chassis EAR (06635)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P BK (HBL2331VBK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings