Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 3P Vert Plug Assy Sng Row W/O Drn Hole
Mfr # 2029181-3
Zoro # G105910072
Sold in multiples of 150 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 600V AC
- Height 12.8 mm
- Width 0.213 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2029181-3
- Zoro # G105910072
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 12.8 mm |
Width | 0.213 in |
Length | 13.8 mm |
Max. Insulation Dia. | 3.1 mm |
Details
Item | Header |
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 600V AC |
Application | Power |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
Features | Circuit Identification Feature; Shrouded |
Terminal Type | Through Hole - Solder |
Max. Temp. | 105°C |
Hole Center to Center | 4.2 mm |
Contact Type | Pin |
Terminal Finish | Tin Plated |
Contact Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 3 |
Current Rating | 9 A |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK25 (85-925)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (LC1K1210B7)
- HARTING Harax PG13, 5/panel feed through/ 4-poles (21011403023)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 11" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT11)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings