Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 3 Row Box Recp 150 Pos 100 C/L
Mfr # 447192-4
Zoro # G505910320
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Number of Rows 3
- Max. Single Wire Size 26 AWG
- Height 11.43 mm
- Connection Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 447192-4
- Zoro # G505910320
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Max. Single Wire Size | 26 AWG |
Height | 11.43 mm |
Details
Color | Brown |
Item | PCB Mount Receptacle |
Number of Rows | 3 |
Connection Material | Beryllium Copper |
Max. Temp. | 125°C |
Hole Center to Center | 2.54 mm |
Material | Polyphenylene Sulfide |
Terminal Type | Through Hole |
Number of Contacts | 150 |
Contact Type | Socket |
Contact Finish | Gold Plated |
Terminal Finish | Tin-Lead Plated |
Connector Terminates To | Wire & Cable |
Contact Plating Thickness | 50 µin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Cover, Silver, Metal, Plastic, 22mm (3SU1950-0DV80-0AA0)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 5 (J-B6-C05-BK)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/8" Inside Diameter - 4' Long Stick - Clear (HS376-CL)
- ZORO SELECT Strut Channel, 3 ft. L, 304 Stainlss Steel (FS-200SS ST4 36.00)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings