Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 3 Row Box Pin 240P R/A Sealed
Mfr # 446852-8
Zoro # G205910392
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Number of Rows 3
- Terminal Type Through Hole
- Features Sealable
- Hole Center to Center 2.54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 446852-8
- Zoro # G205910392
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | PCB Mount Header |
Color | Brown |
Number of Rows | 3 |
Terminal Type | Through Hole |
Features | Sealable |
Hole Center to Center | 2.54 mm |
Material | Polyphenylene Sulfide |
Connection Material | Brass |
Contact Type | Pin |
Connector Terminates To | Printed Circuit Board |
Contact Plating Thickness | 50 µin |
Terminal Finish | Tin-Lead Plated |
Number of Contacts | 240 |
Contact Finish | Gold Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-120A)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6513)
- KLASS TOOLS 10" x 3 mm Black Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-BLA-1003x100)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings