Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 3 Row Box Pin 210P R/A Unseal
Mfr # 531137-7
Zoro # G305911145
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Rows 3
- Connection Material Brass
- Hole Center to Center 2.54 mm
- Material Polyphenylene Sulfide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 531137-7
- Zoro # G305911145
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | PCB Mount Header |
Color | Blue |
Number of Rows | 3 |
Connection Material | Brass |
Hole Center to Center | 2.54 mm |
Material | Polyphenylene Sulfide |
Terminal Type | Through Hole |
Number of Contacts | 210 |
Contact Finish | Gold Plated |
Contact Type | Pin |
Connector Terminates To | Printed Circuit Board |
Contact Plating Thickness | 30 µin |
Terminal Finish | Tin-Lead Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 10 in D (CSD202010W)
- SOUTHWIRE Nail On Drive Ring 5/8 (DRV-5/8)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Carbon Steel (HW-MP2424CSWW)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY5362GRY)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings